missing translation for 'onlineSavingsMsg'
Learn More

Kinesis™ Omnifit™ Glass Columns for Low/Medium Pressure Liquid Chromatography

Standard aqueous system with a borosilicate glass chromatographic tube and a PTFE plunger

Brand:  Kinesis™ 006BCC-06-25-AA

Code : Z3

Additional Details : Weight : 0.20000kg

 View more versions of this product

Product Code. 13183964

  • £434.00 / Each


Estimated Shipment
14-05-2018
Add to basket

Requires : Replacement glass columns, fixed and adjustable endpieces, frits, and O-rings are available separately; accessories such as frit insertion and removal tools, packing sleeves, column jackets, silicone seals, septum injectors, and bleed valves are also available separately—contact your Fisher Scientific Customer Service Representative for details.

Description

Description

  • Robust and easy to use
  • Biocompatible

  • Choice of columns with fixed or adjustable height; columns with an adjustable endpiece have a maximum height of 80mm (designed with fine adjustment control to minimize the risk of disturbing the packed bed)
  • For a solvent-resistant system able to withstand the harshest laboratory chemicals, simply replace the 25μm polyethylene frit in each endpiece with the PTFE frit in the included frit kit

Columns with 3.0mm I.D. (bore size) are only available with fixed endpieces on both ends and do not include frit kits.

Specifications

Specifications

4 to 20°C
Empty Chromatography Column
900psi
1 to 14
250mm
6.6mm
Low/Medium pressure LC
Yes
25μm
7.5mL
Borosilicate Glass
Ready assembled in FF, AF or AA configuration of precision bore Borosilicate Glass column, 2 endpieces with 25μm Polyethylene frits, frit kit comprising of 2 x 30 and 10μm PTFE frits, 2 x 10μm Polyethylene frits, fittings kit comprising of 2 and 0.5m x 0.062 in. O.D. PTFE tubing with 0.25 in. 28 UNF fitting, two M6 endcaps, FKM/FPM O ring, Acetal adjusting nut and retaining cap, Glass filled Polypropylene connection cap and fitting nuts
Videos