Learn More
Diba Omnifit™ Filter Spargers and Bubblers
Bottom-of-bottle filters and spargers for simple, effective solvent filtration
Brand: Diba 009SFB
Code : Z3
Additional Details : Weight : 0.30000kg
Description
All-PTFE construction enables the filters to be used with the harshest chemicals. PTFE or stainless steel elements are suitable for filtration or sparging applications. 10μm porosity PTFE filters ensure even the smallest particulates are removed from the solvent supply.
- Push-fit onto .32 cm (.13 in.) OD tube
- Inert, all-PTFE filter units with 10μm porosity filters
- PTFE or stainless steel bubblers
Specifications
10μm PTFE | |
Stainless Steel | |
Filtration or sparging applications | |
Filter Bubbler | |
3.5 cm |
Any bottle | |
10 μm | |
Each | |
1.38 in. | |
0.31 cm |