missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Diba Omnifit™ EZ SolventPlus™ Chromatography Columns with One Fixed and One Adjustable Endpieces
Omnifit™ EZ SolventPlus™ Chromatography Columns with One Fixed and One Adjustable Endpieces feature PTFE, borosilicate glass, and Chemraz™ wetted materials for exceptional chemical resistance
Brand: Diba 006EZS-25-15-AF
Additional Details : Weight : 0.57000kg
Description
- PEEK™ column threads offer outstanding durability
- Ergonomically designed adjustable endpiece offers quick and easy height adjustment
- Superior frit placement adds bed support and even distribution of sample flow
- Reusable columns let you pack your own media specific to your application
Specifications
25 mm | |
Omnifit™ EZ SolventPlus™ EZ SolventPlus Chromatography Column w/ 1 Fixed & 1 Adjustable Endpiece, 25 x 150mm; 1/ea | |
150 psi | |
19.6 to 58.9 mL | |
Borosilicate Glass, PTFE, Chemraz™ | |
Two (0.5 m and 2 m L) 1/16 in. OD PTFE tubing assembly with 1/4-28 UNF ETFE fitting at one end, a frit kit (contains two each of 10 μm PE, 10 μm PTFE, and 30 μm PTFE frits) and a Click-N-Seal™ 10-32 PEEK conical port fitting. |
4 to 40°C | |
Liquid Chromatography Column | |
10 and 30 μm | |
150 mm | |
40°C |