missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Diba Omnifit™ EZ Chromatography Columns with One Fixed and One Adjustable Endpieces
Omnifit™ EZ Chromatography Columns with One Fixed and One Adjustable Endpieces are ergonomically designed endpieces provide simple and quick height adjustment
Brand: Diba 006EZ-50-50-AF
Additional Details : Weight : 1.47000kg
Includes: Two (0.5 m and 2 m L) 1/16 in. OD PTFE tubing assembly with 1/4-28 UNF PP fitting at one end, a frit kit (contains two each of 10 μm PE, 10 μm PTFE, and 30 μm PTFE frits), and a Click-N-Seal™ 10-32 PEEK conical port fitting.
Description
- PEEK™ column threads offer outstanding durability
- Precision borosilicate glass columns provide inertness, visibility, and performance
- Superior frit placement adds bed support and even distribution of sample flow
- Reusable columns let you pack your own media specific to your application
Specifications
50 mm | |
Omnifit™ EZ Chromatography Column w/ 1 Fixed & 1 Adjustable Endpiece, 50 x 500mm; 1/ea | |
75 psi | |
781.2 to 941.4 mL | |
Borosilicate Glass, PTFE, Polyethylene, FKM/FPM | |
Two (0.5 m and 2 m L) 1/16 in. OD PTFE tubing assembly with 1/4-28 UNF PP fitting at one end, a frit kit (contains two each of 10 μm PE, 10 μm PTFE, and 30 μm PTFE frits), and a Click-N-Seal™ 10-32 PEEK conical port fitting. |
4 to 40°C | |
Liquid Chromatography Column | |
10 and 30 μm | |
500 mm | |
40°C |