Learn More
Omnifit™ Connectors with Valve
2-way, 3-way Hex, 3-way single key (T), and large-to-small universal connectors with valves
Brand: Diba Industries 001101
Code : Z3
Additional Details : Weight : 0.30000kg
Description
- Instant tube connection
- Chemically insert all PTFE body
- 50 psi pressure rating
- On-off manual valve operation
2- and 3-way Connectors with Valves
- Include Viton™ O-rings, 1/16 in. (1.5mm) PTFE cones, polypropylene caps with internal thread that accepts 1/4 in.-28 UNF fittings
- PTFE cone provides a flat bottom for the 1/4 in.-28 UNF fitting to give a leak-free connection
- 1.5mm bore size
- Accept tubing from 0.5 to 4mm O.D.
- OF001101 has an inline shut-off valve
- OF001102 has individual shut-off valves for each of the three lines
- OF001109 has a diverting valve to allow connection of one line to either of the other two
- Large end has a Viton seal; small end is supplied with one large and two small Viton O-rings
- Cap at small end has internal thread that accepts 1/4 in.-28 UNF fittings
- Accepts 1 to 11mm O.D. tubing
- 1.5mm bore end
Order Info
Other combinations of valve unions, including more channels, are available upon request; contact your Fisher Scientific™ Customer Service Representative.
Specifications
32 μL | |
Omnifit Cap | |
Viton O-rings, 0.062 in. (1.5 mm) PTFE cones, Polypropylene caps with internal thread that accepts 0.25 in. -28 UNF fittings | |
50 psi | |
2-way Valve |
0.05 in. | |
0.15 cm | |
PTFE | |
0.25 in. -28 |