missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Diba Omnifit™ Chromatography Column Replacement Endpieces
No need to worry about losing an endpiece
POA
Specifications
Type | Endpiece |
---|---|
Style | Fixed Length |
Material | PTFE |
Diameter (English) Outer | 0.11 in. |
Diameter (Metric) Outer | 3 mm |
Product Code | Brand | Diameter (Metric) Outer | Pore Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Pore Size | Price | Quantity & Availability | ||||
15895254
|
Diba
006BFE-03-SS |
3 mm | 0.2 μm |
POA
Pack of 4 |
N/A | ||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
Description
The endpieces make the primary seal to glass microbore columns.Specifications
Endpiece | |
PTFE | |
3 mm | |
4/Pk. |
Fixed Length | |
0.11 in. | |
Columns | |
BenchMark Columns |