missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Diba Omnifit™ Bottle Waste Cap Thread
Connect a vapor trap using the vent port to prevent solvent vapors from escaping
Brand: Diba 00938T-4W
Code : Z3
Additional Details : Weight : 0.10000kg
Description
- Use without any fittings or use male Luer fittings to connect various tubing sizes
- Anti-twist design
Specifications
Bottle Cap Thread | |
No | |
Autoclavable | |
Polypropylene | |
Waste disposal | |
1 Each | |
5.08 cm | |
Diba Solvent Waste Bottles |
PTFE | |
38-430 (GL38) | |
Four Luer port | |
Blue | |
2.54 cm | |
38-430 (GL38) | |
Non-sterile |