missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ OIML Class F1 Proof Line Leaf Weight without Certificate
Polished non-magnetizable calibration weights. Sartorius™ OIML Class F1 Leaf Weight without Certificate is constructed of special steel and supplied in a plastic case.
Brand: Sartorius™ YCW0221-AC-00
Code : NEW
Additional Details : Weight : 0.10000kg
Description
- Non-magnetizable
- Supplied in a high-quality plastic case (unless otherwise specified) suitable for use in Aluminum construction with a density of 2,950 kg/m3
- Complies with OIML R111-1 International Recommentation
Specifications
Proof Line Weight, Leaf Weight | |
Aluminum | |
2 mg |
OIML Class E2 | |
2,650kg/m3 |