missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Pioneer™ Precision Balances

An excellent balance for routine weighing in lab, industrial and education applications

Brand:  OHAUS™ 80251575

Code : 03

Additional Details : Weight : 5.20000kg

 View more versions of this product

Product Code. 11865943

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Specifications

Specifications

4.1 kg
RS-232
3 Button keypad
0.1 g
50/60Hz
±0.1g
PA4101
3 sec.
115V
19.6cm
115V 50/60Hz
2 Years
Precision balance
FCC, CE
32cm
9.2cm
AC adapter
4100g
ABS Plastic, Stainless Steel, Glass
10 to 40°C
3.3kg
18cm
Milligram, gram, ounce, carat, pennyweight, troy o
LCD
Videos
Documentation

Technical Documents