OHAUS™ Pioneer™ Precision Balances

Designed for basic routine weighing in laboratory and education applications.

Overview
Brand: OHAUS™

Manufacturer Part Number: 80251571

UNSPSC: 41111501

Code: 03

Additional Details:
Additional Details: Weight: 5.20000kg



Product Code. 10156067

 N/A
N/A

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


  • Description and Specification
  • Alternative Products
  • Documentation
Description and Specification

Specification

Capacity (Metric) 510g
Display Type LCD
Width (Metric) Pan 18cm
Material ABS Plastic, Stainless Steel, Glass
Connection Type RS232
Model PA512
Hertz 50/60Hz
Type Precision balance
Repeatability ±0.01mg
Format Milligram, gram, ounce, carat, pennyweight, troy ounce, grain, Newton, Hong Kong tael, Singapore tael, Taiwanese tael, momme, tical, baht, mesghal, tola, custom unit
Width (Metric) 19.6cm
Automation Interface 3 Button
Readability 0.01g
Stabilization Time 3 sec.
Weight (Metric) 3.3kg
Temperature Range (Metric) -10 to 40°C
Warranty 2 Years
Electrical Requirements 100/240V 50/60Hz
Depth (Metric) 32cm
Includes AC adapter
Voltage 100/240V
Height (Metric) 9.2cm
Certifications/Compliance OIML E2 or ASTM CL 1, FCC, CE
Linearity ±20mg
Alternative Products
Documentation

Technical documents