missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Pioneer™ Analytical Balances

An excellent balance for routine weighing in lab, industrial and education applications

Brand:  OHAUS™ 80251552

Code : 03

Additional Details : Weight : 7.50000kg

 View more versions of this product

Product Code. 11875933

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Includes: AC adapter, in-use cover

Description

Description

Selectable environmental settings, three filter modes, and adjustable zero tracking make the Pioneer ideal for working in slow filling applications where sensitivity is a must.

  • Single-line LCD; no backlight
  • Glass panels draft shield with 3 easy-to-remove sliding doors
  • External calibration
  • Three-button panel with dedicated Yes and No functions
  • RS-232 bidirectional interface
  • Up-front level indicator—no need to look in back of balance during leveling process
  • Works well in harsh environments; settings can be adjusted to compensate for vibrations and other disturbances Calibration lockout
  • Security loop in rear of balance
  • Optional Communications softwar

Service Plan

Service agreement available.

Certifications

FCC, CE

Instrument & Equipment Services

Two years (U.S. and Canada)

Specifications

Specifications

Analytical balance
FCC, CE, C Tick N13123, OIML E2 or ASTM CL 1
32cm
LCD
Front leveling bubble
≤3 sec.
4.5kg
AC adapter, Balance power input 8-14.5 VAC, 50/60H
2 Years
27.8cm
PA114
19.6cm
3 Button keypad
50, 100 g
0.0001 g
AC adapter, in-use cover
Solid Die-cast Metal, Stainless Steel
10 to 40°C
9cm
200g
RS-232
±0.2mg
<±0.1mg
Videos
Documentation

Technical Documents