OHAUS™ Pioneer™ Analytical Balances

An excellent balance for routine weighing in lab, industrial and education applications

Overview
Brand: OHAUS™

Manufacturer Part Number: 80251551

UNSPSC: 41111517

Code: 03

Additional Details:
Additional Details: Weight: 7.26000kg



Product Code. 11845933

 N/A
N/A

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


  • Description and Specification
  • Alternative Products
  • Documentation
Description and Specification

Specification

Capacity (Metric) 110g
Height (Metric) 27.8cm
Model PA64
Width (Metric) 19.6cm
Repeatability <±0.1mg
Connection Type RS232
Linearity ±0.2mg
Electrical Requirements AC adapter, Balance power input 8-14.5 VAC, 50/60H
Material Solid Die-cast Metal, Stainless Steel
Leveling Front leveling bubble
Width (Metric) Pan 9cm
Display Type LCD
Type Analytical balance
Readability 0.0001g
Stabilization Time ≤3 sec.
Sample Size 100g
Weight (Metric) 4.5kg
Automation Interface 3 Button
Temperature Range (Metric) 10 to 40°C
Warranty 2 Years
Includes AC adapter, in-use cover
Depth (Metric) 32cm
Calibration Points 20, 50g
Certifications/Compliance FCC, CE, C Tick N13123, OIML E2 or ASTM CL 1
Alternative Products
Documentation

Technical documents