missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Pioneer™ Analytical Balances

An excellent balance for routine weighing in lab, industrial and education applications

Brand:  OHAUS™ 80251550

Code : 03

Additional Details : Weight : 7.40000kg

 View more versions of this product

Product Code. 11825933

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Specifications

Specifications

Analytical balance
FCC, CE, C Tick N13123, OIML E2 or ASTM CL 1
32cm
LCD
Front leveling bubble
≤3 sec.
4.5kg
AC adapter, Balance power input 8-14.5 VAC, 50/60H
2 Years
27.8cm
PA214
19.6cm
3 Button keypad
100, 200 g
0.0001 g
AC adapter, in-use cover
Solid Die-cast Metal, Stainless Steel
10 to 40°C
9cm
50g
RS-232
±0.3mg
<±0.1mg
Videos
Documentation

Technical Documents