Learn More
OHAUS™ Navigator™ NV Balance
Offers a combination of features, versatility and performance that fit a wide range of industrial, food and laboratory weighing applications
Brand: OHAUS™ 83997686
Code : 03
Additional Details : Weight : 1.40000kg
Description
Two touchless sensors free up your hands for handling samples and limiting keypad wear and tear.
- Ultra-fast stabilization in less than one second
- Mechanical overload protection system and integrated shipping lock
- Up front illuminated level indicator
- Removable stainless steel weighing platform
- Menu lockswitch
- Integral security bracket and shipping lock
- Stability indicator
- Overload and underload indicators
- Low battery indicator and auto shut-off
Specifications
Not Applicable | |
Portable Balance | |
RS-232, USB or Ethernet Interface Kits (optional) | |
Touchless sensor | |
13.8cm | |
5.8cm | |
AC adapter or internal rechargeable battery | |
±1g | |
NV5101 | |
≤1 sec. | |
400% of rated capacity | |
1.4kg | |
19cm | |
Gram, Kilogram, Pound, Ounce (decimal or fractiona | |
Backlit LCD |
5.1 kg | |
0.25 A | |
cUL | |
21.2cm | |
0.5 g | |
50/60Hz | |
Automatic | |
0.5g | |
ABS Plastic, Stainless Steel | |
10° to 40°C | |
100/240V | |
20.4cm | |
100/240V, 50/60Hz | |
2 Years |