missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Defender 5000 Bench Scales with Rectangular Base

Portable scale for shipping and inventory.

Brand:  OHAUS™ 72200101

Code : 03

Additional Details : Weight : 32.00000kg

 View more versions of this product

Product Code. 11815913

  • £800.00 / Each


Estimated Shipment
08-06-2018
Add to basket

Includes: Universal switching (100-240 VAC/50-60Hz) power supply.

Requires : Six alkaline C batteries. (Rechargeable NiMH batteries optional.)

Description

Description

Ideal for routine weighing, shipping and basic applications, including parts counting, checkweighing, % weighing, dynamic weighing and display hold for weighing large packages. Readability as precise as 0.005lb. (0.002kg).
 
  • Prewired and fully assembled
  • Factory set and factory calibrated
  • Adjustable, easy to read backlit LCD measures 1 in. (2.5cm) with three checkweighing LEDs
  • Consists of stainless-steel platform with leveling feet and leveling bubble, indicator mounting column and T51P indicator with power supply and line cord
  • Five user-selectable weighing units (g, kg, lb, oz, lb:oz) and user-defined custom unit
  • Net/gross/tare function
  • Auto-off timer eliminates battery drain
  • RS-232-C bidirectional interface
  • Operates on batteries or AC
  • Footprint: 55.0 x 42.0cm (21.7 x 16.5 in.)

Service Plan

Service agreement available.

Certifications

CE marked; UL listed; CSA listed.

Specifications

Specifications

4 Button membrane switch
Span 1kg or 1 lb. to 100% of capacity/3-point linearity (0 to 50% to 100% fixed)
RS232, external input
55cm
55 x 42 x 12.5cm (21.7 x 16.5 x 4.9 in)
100/240V 50/60Hz
12.5cm
Universal switching (100-240 VAC/50-60Hz) power supply.
D51P300HX2
<2 sec.
100/240V
42cm
Defender™ 5000 bench scale
6 C Alkaline
ISO 9001:2008, NTEP, Directive 2002/96/EC, c ULus 2005/95/EC, EN60950-1:2001, FCC Part 15 Class A 2004/108/EC EMC directive: EN61326-1:1997, +A1:1998, +A2:2001, + A3>2003
68cm
Platform (LxW): 55.0 x 42.9cm (21.7 x 16.5 in.)
LCD
Gram, kilogram, ounce, pound, metric tones, custom
50/60Hz
ABS Plastic, Stainless Steel, Aluminum
0.02kg
-10 to 40°C
27.7kg
300 kg
Videos
Documentation

Technical Documents