missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ CS Series Compact Scales

Lightweight, portable electronic scales, ideal for work outside of the lab

Brand:  Ohaus 83997618

Code : 03

Additional Details : Weight : 0.84600kg

 View more versions of this product

Product Code. 11848682

  • £62.98 / Each


In Stock 8
Add to basket

Includes: Three AA batteries, Stainless-steel weighing pan, AC adapter

Description

Description

Suited for a wide range of applications, including quality control, formulations, postal weighing, forensic testing and soil and water sampling, and dietary needs.
 
  • Easy to operate with simple two-button operation with standard stainless steel weighing pan
  • Three low-profile models with weighing capacities from 200 to 5000g Low-battery indicator, overload/underload indicators, tactile feedback keyboard and auto shutoff Quick, easy calibration allows user to adjust for changes in location and temperature
  • Rugged construction provides overload protection up to 150% of capacity Powered by three AA batteries or AC adapter (both included)
  • Weighs in g, lb:oz, Newton, oz
  • Net weight: 0.91 lb. (0.47kg)
  • Dimensions (L × W × H): 7.625 × 5.312 × 1.5 in. (19.3 × 13.5 × 3.9cm)
  • Manufactured in ISO 9001 registered facility

Service Plan

Service agreement available.

Certifications

ISO 9001 compliant

Instrument & Equipment Services

One-year (U.S. and Canada)

Specifications

Specifications

Postal charts, AC adapter, three AA batteries, stainless-steel weighing pan
1.0g
2 kg (72 oz.)
CS2000P
3 sec.
CS Compact Scale
Videos
Documentation

Technical Documents

View accessory products