missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ CL Portable Balances

Perform basic weighing with a simple two-button keypad. The CL Portable balance is designed with a large weighing platform and can adequately handle large samples including oversized letters.

Brand:  OHAUS™ 80010610

Code : A0

Additional Details : Weight : 0.62000kg

 View more versions of this product

Product Code. 11999426

  • £39.00 / Each


In Stock 5
Add to basket

Includes: 3 AA Batteries (Included); AC Adapter (not included)

Description

Description

The CL Portable balance is designed with a large weighing platform and can adequately handle large samples including oversized letters.
 
  • ABS housing, ABS pan
  • Low battery indicator
  • Auto shut-off feature
  • Mechanical and software overload protection
  • External push-button calibration
  • Liquid Crystal Display (LCD)
  • RF protection for use near cell phones and production areas
  • Rugged housing with integral platform ring for stacking and storage
Specifications

Specifications

200 g
OIML M1 or ASTM CL F
20cm
4cm
±0.1g
CL201
3 sec.
0.4kg
12cm
1 Year
Compact Scale
2 Button keypad
0.1 g
3 AA Batteries (Included); AC Adapter (Not include
0.1g
ABS Plastic
18 to 25°C
14cm
Gram, pound, ounce, pennyweight
LCD
Videos