OHAUS™ Adventurer™ Pro Precision Electronic Balances

Simple operation for basic weighing, with the accuracy and range to support more advanced applications

Overview
Brand: OHAUS™

Manufacturer Part Number: 80103550

Balance precision Adventurer Pro AV812

UNSPSC: 41110000

Code: 12

Additional Details:
Additional Details: Weight: 2.06000kg



Product Code. 10799355

 N/A
N/A

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


  • Description and Specification
  • Alternative Products
Description and Specification

Specification

Capacity (Metric) 810g
Display Type LCD
Dimensions (L x W x H) 25.4 x 19.3 x 7.2cm
Dimensions (D x W x H) 25.4 x 19.3 x 7.2cm
Type Precision Balance
Certifications/Compliance CE, UL, CSA, FCC, NRTL, OIML F1 or ASTM Class 2
Depth (Metric) Pan 16.2cm
Hertz 50/60Hz
Includes AC adapter, RS232 interface, In-use cover, Integral security bracket, Weigh below hook
Length (Metric) 25.4cm
Linearity ±0.02g
Repeatability 0.01g
Model AV812
Temperature Range (Metric) 10 to 30°C
Width (Metric) 19.3cm
Width (Metric) Pan 14.9cm
Format Milligram, gram, kilogram, ounce, pound, carat, pennyweight, ounce troy, grain, Newton, Hong Kong tael, Singapore tael, Taiwan tael, momme, tical, baht, mesghal, tola, custom
Automation Interface 4 Button keypad with dedicated yes, no, back and exit functions
Readability 0.01g
Height (Metric) 7.2cm
Leveling Automatic
Material ABS Plastic, Stainless Steel, Glass
Stabilization Time 3 sec.
Voltage 100/240V
Weight (Metric) 3.4kg
Electrical Requirements 100/240V 50/60Hz
Warranty 2 Years
Connection Type RS232 with GLP/GMP data output
Alternative Products