OHAUS™ Adventurer™ Pro Precision Electronic Balances

Simple operation for basic weighing, with the accuracy and range to support more advanced applications

Brand: OHAUS™

Manufacturer Part Number: 80104100

BALANCE ADVENTURER PRO 8100G/0,1G8100G/0,1G (KZ use only)

UNSPSC: 41111501

Code: 03

Additional Details:
Additional Details: Weight: 5.79000kg

Product Code. 11823103

Quantity Price
1 £1016.52 / Each
Estimated Shipment
Add to basket

  • Description and Specification
  • Alternative Products
Description and Specification


Capacity (Metric) 8100g
Type Precision balance
Connection Type RS232 with GLP/GMP data output
Certifications/Compliance CE, UL, CSA, FCC, NRTL, OIML F1 or ASTM CL 2
Automation Interface 4 Button keypad with dedicated yes, no, back and exit functions
Depth (Metric) 30cm
Depth (Metric) Pan 18cm
Display Type LCD
Readability 0.1g
Height (Metric) 8.5cm
Includes AC adapter, RS232 interface, In-use cover, Integral security bracket, Weigh below hook, InCal Internal Calibration
Leveling Automatic
Linearity ±0.2g
Repeatability 0.1g
Model AV8101C, w/ Internal Calibration
Material ABS Plastic, Stainless Steel, Glass
Stabilization Time 2 sec.
Temperature Range (Metric) 10 to 30°C
Weight (Metric) 3.5kg
Width (Metric) 22cm
Width (Metric) Pan 16.8cm
Electrical Requirements 100/240V 50/60Hz
Format Carat, grain, pound, ounce, pennyweight, gram, troy ounce, kilogram
Dimensions (D x W x H) 30 x 22 x 8.5cm (11.8 x 8.7 x 3.3 in.)
Warranty 2 Years

QuadraStance™ feature keeps balance stable on any surface. SmarText™ software guides user through set and application.
Key Features
  • Capacity ranges from 51 to 8100g
  • Balances stabilize within 1.5 to 3 seconds
  • Weigh-below hook enables determination of density and specific gravity
  • In difficult working situations, filtering to compensate against vibration and disturbances can be preprogrammed
  • Standard overload and underload indicators alert operator when load changes are necessary
  • Programmable energy-saving auto shutoff; low-battery indicator GLP/GMP capabilities such as data storage and output options for properly documenting balance activities to meet good practice requirements; include date, time, balance I.D., user I.D., project I.D. and reference
  • Bidirectional RS-232 serial interface enables data transfer to a computer
  • Custom two-line backlit LCD enhances viewing and displays additional reference information — allows you to simultaneously view reference and actual weight
  • Operate with included AC adapter or four “AA” batteries (not included)
  • Available with or without InCal internal calibration; InCal ensures weighing accuracy by allowing you to calibrate the balance prior to use without needing external weights
  • Without InCal, calibration is digital with external weights
  • Easy-to-use SmarText software utilizes text prompts to guide users through application use and balance setup
Weigh Modes/Units
  • Weighing modes include basic weighing, animal weighing, parts counting, percent weighing, check weighing, totalizing and display hold Measurements can be read in custom units or in a variety of standard units: milligram, gram, kilogram, ounce, pound, carat, pennyweight, ounce troy, grain, Newton, Hong Kong tael, Singapore tael, Taiwan tael, momme, tical, bath, mesghal and tola
  • QuadraStance design incorporates four feet to provide superior footprint stability on any surface
  • Stainless-steel weighing platform resists corrosion; protective in-use cover
  • Integral security bracket accommodates most security cables
  • Simple three-button menu navigation promotes speedy setup
  • Ergonomic leveling system with up-front level indicator
  • Comes with round draft shield for precise operation in drafty environments

Alternative Products