missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Adventurer™ Pro Precision Electronic Balances

Simple operation for basic weighing, with the accuracy and range to support more advanced applications

Brand:  OHAUS™ 80103952

Code : 03

Additional Details : Weight : 5.76000kg

 View more versions of this product

Product Code. 11863093

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Specifications

Specifications

410 g
RS-232 with GLP/GMP Data Output
4 Button keypad with dedicated yes, no, back and e
0.01 g
50/60Hz
Automatic
±0.02g
AV412C w/ Internal Calib.
3 sec.
100/240V
19.3cm
30 x 19.3 x 8.5cm
Milligram, gram, kilogram, ounce, pound, carat, pe
2 Years
Precision Balance
CE, UL, CSA, FCC, NRTL, OIML F1 or ASTM Class 2
16.2cm
8.5cm
AC adapter, RS232 interface, In-use cover, Integra
30cm
±0.01g
ABS Plastic, Stainless Steel, Glass
10 to 30°C
3.4kg
16.8cm
100/240V, 50/60Hz
30 x 22 x 8.5cm
LCD
Videos