missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Adventurer™ Pro Precision Electronic Balances

Simple operation for basic weighing, with the accuracy and range to support more advanced applications

Brand:  OHAUS™ 80103988

Code : 03

Additional Details : Weight : 5.79000kg

 View more versions of this product

Product Code. 11813103

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Specifications

Specifications

4.1 kg
RS-232 with GLP/GMP Data Output
4 Button keypad with dedicated yes, no, back and e
18cm
8.5cm
Automatic
0.1g
ABS Plastic, Stainless Steel, Glass
10 to 30°C
22cm
100/240V, 50/60Hz
30 x 22 x 8.5cm
LCD
Precision Balance
CE, UL, CSA, FCC, NRTL, OIML F1 or ASTM CL 2
30cm
0.1 g
AC adapter, RS232 interface, In-use cover, Integra
±0.2g
AV4101C, w/ Internal Calib.
2 sec.
3.5kg
16.8cm
Carat, grain, pound, ounce, pennyweight, gram, tro
2 Years
Videos