missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Adventurer™ Pro Balances

Industrial, laboratory-grade balances for the classroom.

Brand:  OHAUS™ 80103580

Code : A0

Additional Details : Weight : 2.28000kg

 View more versions of this product

Product Code. 10452772

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Specifications

Specifications

4.1 kg
RS-232, USB
4 Button keypad with dedicated yes, no, back and e
0.1 g
AC adapter, RS232 interface, In-use cover, Integra
±0.2g
AV4101
2 sec.
1.6kg
100/120V 50/60Hz
2 Years
Precision Balance
ISO 9001, GLP, GMP, CE, FCC, cULus, CCSAUS, NRTL
25.4cm
7.2cm
Automatic
0.1g
ABS Plastic, Stainless Steel, Glass
10 to 30°C
19.3cm
Carat, grain, pound, ounce, pennyweight, gram, tro
LCD
Videos