OHAUS™ Adventurer™ Pro Balances

Industrial, laboratory-grade balances for the classroom.

Overview
Brand: OHAUS™

Manufacturer Part Number: 80103530

Balance precision Adventurer Pro AV412

UNSPSC: 41110000

Code: A0

Additional Details:
Additional Details: Weight: 2.04000kg



Product Code. 10402182

 N/A
N/A

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


  • Description and Specification
  • Alternative Products
Description and Specification

Specification

Capacity (Metric) 410g
Display Type LCD
Electrical Requirements 100/120V 50/60Hz
Type Precision Balance
Leveling Automatic
Model AV412
Material ABS Plastic, Stainless Steel, Glass
Connection Type RS232, USB
Repeatability 0.01g
Width (Metric) 19.3cm
Format Carat, grain, pound, ounce, pennyweight, gram, troy ounce, kilogram
Automation Interface 4 Button keypad with dedicated yes, no, back and exit functions
Readability 0.01g
Stabilization Time 3 sec.
Weight (Metric) 1.5kg
Temperature Range (Metric) 10 to 30°C
Warranty 2 Years
Depth (Metric) 25.4cm
Height (Metric) 7.2cm
Includes AC adapter, RS232 interface, in-use cover, integral security bracket, weigh below hook, manual
Certifications/Compliance ISO 9001, GLP, GMP, CE, FCC, cULus, CCSAUS, NRTL
Linearity ±0.02g
Alternative Products