missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Octahedral PTFE Stir Bar

Provides stable stirring action. These PTFE magnetic stir bars are autoclavable and include a pivot ring. The flat surfaces provide a great mixing action.

Brand:  Fisherbrand™

Code : A0

Additional Details : Weight : 0.07700kg

 View more versions of this product

Product Code. 12676316

  • £34.00 / Pack of 10
In Stock
to see stock.
Add to basket

Description

Description

  • Stable, general-purpose magnetic stir bar
  • The flat surfaces provide a greater mixing action
  • All have pivot rings
  • AlNiCo-V magnets encased in PTFE
  • Autoclavable
Specifications

Specifications

8 mm
0.3125 in.
White
Containers & Vessels / Stirrer Hot Plates
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
Octahedral
1.625 in.
PTFE encapsulated Alnico V magnet core
5/Pk.
Yes
41 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers