Learn More
Cowie Technology™ Octahedral PTFE Stir Bar
Provides stable stirring action. Cowie Technology™ Octahedral PTFE Stir Bar is autoclavable and includes a pivot ring.
Brand: Cowie Technology™ 001.538
Code : NEW
Additional Details : Weight : 0.00740kg
Description
Provides stable stirring action. Cowie Technology™ Octahedral PTFE Stir Bar is autoclavable and includes a pivot ring.
- Stable, general-purpose magnetic stir bar
- The flat surfaces provide a greater mixing action
- All have pivot rings
- AlNiCo-V magnets encased in PTFE
- Autoclavable
Specifications
8 mm | |
PTFE encapsulated Alnico V magnet core | |
White | |
Containers & Vessels / Stirrer Hot Plates | |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
Octahedral |
PTFE | |
PTFE Stirrer Bars Octahedral | |
10/Pk. | |
Yes | |
38 mm |