missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Oceanic™ 48-913 Series Blue Nitrile Medium Weight Gloves
Click to view available options
Size:
8
9
10
11
Description
- Knitted construction
- Cotton jersey liner
- 3/4 Dipped finishing
- Safety cuff
Specifications
Back Material | Nitrile |
Certifications/Compliance | CE Mark, EN 388 : 4111 |
Cuff Material | Nitrile |
Coating Material | Nitrile |
Product Type | Medium Weight Gloves |
Size | 8 |
Style | 48-913 |
Glove Cuff Style | Safety |
Lining | Cotton Jersey |
Palm Type | 3/4 Dipped palm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'