missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Oakton™ pH 700, CON 700, pH-CON 700 pH/Conductivity Benchtop Meters, Measures conductivity, TDS and temperature
An affordable way to take consistent, accurate conductivity measurements in your laboratory.
Brand: Oakton™ 01X543601
Code : 04
Additional Details : Weight : 0.80000kg
Description
Compact, space-saving design with a larger, easier-to-read display
- Low cost plus high performance
- Large dual display
- Built-in memory function
- Hold function
- Built-in memory function
- Available with built-in electrode stand
- Selectable manual or Automatic Temperature Compensation
Specifications
±0.2 within 199.9mV, ±2 beyond 200mV | |
±1% FS | |
LCD | |
0 μS/cm to 200 mS/cm | |
0 to 14 | |
0.01 | |
Measures pH, mV, conductivity, total dissolved solids (TDS), and temperature (C or F) | |
Conductivity/Temperature | |
0.01μS/cm, 0.1μS/cm, 1μS/cm, 0.01mS/cm, 0.1mS/cm | |
0.01ppm, 0.1ppm, 1ppm, 0.01ppt, 0.1ppt | |
32°F to 212°F | |
3 Years |
±0.01 | |
5 | |
pH, Conductivity, Temperature | |
±2000 mV | |
0ppm to 100ppt at 0.5 factor (200ppt at 1 factor) | |
0°C to 100°C | |
PC 700 meter with pH electrode, conductivity/temperature probe, electrode stand | |
pH/Con 700 | |
0.1 Within 199.9mV, ±1 beyond 199.9mV | |
Automatic or manual from 0° to 100°C | |
0.1°C | |
120/240V |