Learn More
Cole-Parmer™ Immersion Thermistor Probe, Phono Plug
Immersion Thermistor Probe offers excellent accuracy over the biological temperature range.
Brand: Cole-Parmer™ 93824-00
Code : A0
Additional Details : Weight : 0.80000kg
Requires : Two 400-series thermistor probes (not included)
Description
- Probes are electronically isolated and with a 1/4 in. mono plug (unless otherwise specified).
- Probes are designed for multiple applications.
- Epoxy coated probes can be used in liquid immersions.
- Time Constant: 1 to 4 seconds or greater
- Custom designs or changes to this product are available upon request.
Order Info
Meter Dimensions (D x W x H): 2 x 4 x 7 in.
Certifications
CE approved. Available with NIST™ certification. ISO 9001:2000, CE marked
Services
3 Year
Specifications
CE, ISO 9001:2000, NIST | |
4.78 mm | |
Three AA batteries providing 400 hours continuous (without use of backlighting) | |
25.4 cm | |
Stainless Steel, ABS Plastic | |
10 in. | |
100°C | |
-30°C | |
-30°C to +100°C | |
AA |
0.188 in. | |
Most common and liquid immersion | |
5 ft. | |
152.4 cm | |
Immersion Probe | |
212°F | |
-22°F | |
-22°F to +212°F | |
400 hr. | |
±0.2°F from 32°F to 150°F (±0.1°C from 0 to 70°C) |
Software only compatible with older versions of Windows (7 or XP)