missing translation for 'onlineSavingsMsg'
Learn More
Learn More
o-Tolualdehyde, 98%, stab. with 0.1% hydroquinone, Thermo Scientific Chemicals
Click to view available options
Quantity:
25 g
100 g
500 g
Description
o-tolualdehyde was used in determination of alkenal-2,4-dinitrophenylhydrazones by HPLC by addition of phosphoric acid. It produces to give a single diastereomer of the tetrahydronaphthalene derivative under UV irradiation.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
o-tolualdehyde was used in determination of alkenal-2,4-dinitrophenylhydrazones by HPLC by addition of phosphoric acid. It produces to give a single diastereomer of the tetrahydronaphthalene derivative under UV irradiation.
Solubility
Soluble in carbon tetrachloride, ethanol, ethyl ether, benzene. Not miscible in water.
Notes
Air Sensitive. Incompatible with air and oxidizing agents. Store under dry inert gas.
o-tolualdehyde was used in determination of alkenal-2,4-dinitrophenylhydrazones by HPLC by addition of phosphoric acid. It produces to give a single diastereomer of the tetrahydronaphthalene derivative under UV irradiation.
Solubility
Soluble in carbon tetrachloride, ethanol, ethyl ether, benzene. Not miscible in water.
Notes
Air Sensitive. Incompatible with air and oxidizing agents. Store under dry inert gas.
Specifications
Melting Point | -35°C |
Density | 1.037 |
Boiling Point | 199°C to 200°C |
Flash Point | 67°C (152°F) |
Odor | Almond-like |
Refractive Index | 1.547 |
Quantity | 25 g |
Beilstein | 605841 |
Sensitivity | Air Sensitive |
Merck Index | 14,9527 |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'