missing translation for 'onlineSavingsMsg'
Learn More

Manutan Nylon swivel castor, wheel diameter 63mm, plain bearing

Brand:  Manutan A341257

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12850409

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

Double ball race swivel head. Optional foot operated brake acts on both swivel and wheel. Solid nylon wheel.
  • Max. weight (kg): 270
  • Type of castor: Swivel
  • diameter x tread width (mm): 63 x 22
  • Fitted height (mm): 81
  • Type of bearing: Plain
  • Load capacity (kg): 122
  • Plate L x W (mm): 95 x 70
  • Fixing hole size (mm): 76 x 44.5
  • Fixing hole diameter (mm): 8
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers