missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Nylon Reducing Bushing Threaded Fittings, NTP(M) x NTP(F)
Use these threaded fittings with rigid tubing for your high-pressure applications. Cole Parmer™ Nylon Reducing Bushing NTP(M) x NTP(F) Threaded Fittings are designed for permanent installation.
£38.25 - £46.30
Specifications
Product Type | Reducing Bushing |
---|---|
Material | Nylon |
Min. Operating Temperature (Metric) | -40°C |
Packaging Quantity | 6 Pack |
MaxOperatingTempMetric | 93°C |
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
13430909
|
Masterflex™
06349-39 |
1.0, 0.75 in. Tubing |
£46.30
Pack of 6 |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
11751124
|
Masterflex™
06349-32 |
0.375, 0.25in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11731124
|
Masterflex™
06349-30 |
0.25, 0.125in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Good chemical resistance
- Rated to 200 psi at 25°C
- Usable from -40 to 93°C
- Sterilize by Ethylene Oxide (ETO)
Specifications
Reducing Bushing | |
-40°C | |
93°C |
Nylon | |
6 Pack |