missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Nylon polyurethane tyre swivel castor with brake
Brand: Manutan A341188
Code : Z3
Additional Details : Weight : 1.00000kg
Description
Nylon centre with polyurethane tyre.- Maximum weight: 500kg
- Swivel castor with brake
- diameter x tread width: 150 x 45mm
- Roller bearing
- Load capacity: 500kg
- Plate L x W: 135 x 110mm
- Fixing hole size: 105 x 75-80mm
- Fixing hole diameter: 10mm
- Fitted height: 188mm