missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Nylon Net Filters, 100 μm
Hydrophilic nylon membrane
£170.00 - £595.00
Specifications
Color | White |
---|---|
Material | Nylon |
Pore Size | 100 μm |
Feedwater Temperature (Metric) | 100°C |
Filter Type | Plain |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
10156440
|
Merck
NY1H00010 |
3 cm |
£595.00
Each |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||||
10258490
|
Merck
NY1H02500 |
2.5 cm |
£170.00
Pack of 100 |
Estimated Shipment: 23-04-2024
Log in to see stock. |
|||||
10647321
|
Merck
NY1H04700 |
4.7 cm |
£264.00
Pack of 100 |
Estimated Shipment: 24-04-2024
Log in to see stock. |
|||||
10767274
|
Merck
NY1H09000 |
9 cm |
£328.00
Pack of 50 |
Estimated Shipment: 30-04-2024
Log in to see stock. |
|||||
Description
Hydrophilic nylon membrane
Nylon filters are compatible with a broad range of solvents. Two types are available: 1) Nylon Membrane Filters with pore sizes ranging from 0.20 to 1.2 μm, and 2) Woven Net Filters with mesh openings ranging from 5 to 180 μm.Our 5 μm Nylon Woven Net Filter (NY054700) is commonly used in the automotive industry for cleanliness analysis.
Features & Benefits:
- Wide range of pore sizes available
- Resistant to aggressive solvents
Applications: Particle Removal and Clarification; Solvent Filtration; Particle Analysis; Paint Monitoring; Automotive Cleanliness Analysis
Specifications
White | |
100 μm | |
Plain | |
44% | |
80 μm |
Nylon | |
100°C | |
Hydrophilic | |
100°C | |
Net Filter |