missing translation for 'onlineSavingsMsg'
Learn More

Merck Nylon Net Filters, 160 μm

Hydrophilic nylon membrane

Brand:  Merck NY6H09000

Code : 71

Additional Details : Weight : 0.10000kg

Product Code. 10573443

  • £320.00 / Pack of 50
Estimated Shipment: 12-06-2024
to see stock.
Add to basket

Description

Description

Nylon filters are compatible with a broad range of solvents. Two types are available: 1) Nylon Membrane Filters with pore sizes ranging from 0.20 to 1.2 μm, and 2) Woven Net Filters with mesh openings ranging from 5 to 180 μm.

Our 5 μm Nylon Woven Net Filter (NY054700) is commonly used in the automotive industry for cleanliness analysis.

Features & Benefits:

  • Wide range of pore sizes available
  • Resistant to aggressive solvents

Applications: Particle Removal and Clarification; Solvent Filtration; Particle Analysis; Paint Monitoring; Automotive Cleanliness Analysis

Specifications

Specifications

White
Nylon
100°C
Particle filtration, Particle analysis, Prefiltration of solvents and paint monitoring
31%
Sterile
Net Filter
Net Filter
41 μm
Plain
Hydrophilic
50/Pack
100°C
9 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers