Learn More
Merck Nylon Net Filters, 10 μm
Hydrophilic nylon membrane
Brand: Merck NY1009000
Code : 71
Additional Details : Weight : 0.01000kg
Description
Nylon filters are compatible with a broad range of solvents. Two types are available: 1) Nylon Membrane Filters with pore sizes ranging from 0.20 to 1.2 μm, and 2) Woven Net Filters with mesh openings ranging from 5 to 180 μm.Our 5 μm Nylon Woven Net Filter (NY054700) is commonly used in the automotive industry for cleanliness analysis.
Features & Benefits:
- Wide range of pore sizes available
- Resistant to aggressive solvents
Applications: Particle Removal and Clarification; Solvent Filtration; Particle Analysis; Paint Monitoring; Automotive Cleanliness Analysis
Specifications
Not Autoclavable | |
Net Filter | |
Nylon | |
Non-sterile | |
For use in collection of algae and cells, Particle analysis, Large particulate filtration, Prefiltration of solvents, Paint monitoring | |
50Pack | |
Hydrophilic | |
90 mm |
White | |
Nylon | |
10 μm | |
70 mL/min x cm2 | |
Hydrophilic | |
Filter Membranes | |
90 mm |