missing translation for 'onlineSavingsMsg'
Learn More

Millipore™ Nylon Membrane Filter

Brand:  Millipore™ ANWP04700

Code : NEW

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 11730443

  • £111.00 / Pack of 100


Estimated Shipment
22-05-2018
Add to basket

Specifications

Specifications

0.8μm
White
Nylon Membrane Filter
100/Pack
Plain
Nylon Membrane
Nylon
≥0.6 bar, air with Water
Hydrophilic
Screen filter
190μm
Videos