Learn More
Brady™ Label Maker Cartridge: Nylon Cloth
Label Maker Cartridge: Nylon Cloth (B-499) wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable.
Brand: Brady™ 143355
Code : NEW
Additional Details : Weight : 0.14400kg
Description
Label Maker Cartridge: Nylon Cloth (B-499) wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable.
- Matte white polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable
- Recommended for indoor use
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted
- All-in-one cartridge includes ribbon and label supply
Specifications
White | |
Nylon Cloth | |
25.4 mm | |
2.54 cm | |
0.5 x 1 in. | |
Non-sterile | |
11.11 mm dia. Vial top | |
-40°F to +194°F | |
UL, CSA, DIN VDE 0472 Part 815, ASTM D | |
1 Ea. |
BMP51 Label Printer, BMP53 Label Printer | |
0.5 in. | |
1 in. | |
0.0065 in. | |
Permanent | |
Matte White | |
80 lb./in | |
-40°C to +90°C | |
Wiremarking and General Labeling Applications |