missing translation for 'onlineSavingsMsg'
Learn More

Manutan Nylon heavy duty castor, 150mm diameter, swivel with wheel brake

Brand:  Manutan A341095

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12882298

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

Double ball race swivel head. Optional foot operated brake acts on both swivel and wheel. Solid nylon wheel.
  • Max. weight (kg): 750
  • Type of castor: Swivel with brake
  • Wheel diameter (mm): 150
  • Tread width (mm): 48
  • Fitted height (mm): 203
  • Load capacity (kg): 750
  • Plate L x W (mm): 135 x 110
  • Fixing hole size (mm): 105 x 75-80
  • Fixing hole diameter (mm): 12
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers