Learn More
Thermo Scientific™ Nunc™ Sterile Flask Replacement Filter Caps
Allow constant airflow and minimize chance of contamination by using individually packed Thermo Scientific™ Nunc™ Sterile Flask Replacement Filter Caps.
£111.00 - £645.00
Specifications
Closure Color | White |
---|---|
No. per Case | 100 |
Sterility | Sterile |
Closure Type | Filter |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
10042162
|
Thermo Scientific™
146003 |
Barcoded Flasks 178983 and 132920 |
£645.00
Pack of 100 |
In Stock
Log in to see stock. |
|||||
12696856
|
Thermo Scientific™
156753 |
Nunc EasYFlasks 75cm2 |
£111.00
Pack of 100 |
Estimated Shipment: 22-07-2024
Log in to see stock. |
|||||
Description
Allow constant airflow and minimize chance of contamination with Thermo Scientific™ Nunc™ Sterile Flask Replacement Filter Caps.
Nunc sterile filter caps are made with HDPE and Thermo Scientific™ GORE™ dPTFE membrane.
- Filter membrane provides effective barrier against microorganisms
- Chemically robust membrane meets USP class VI standards and is produced without animal-derived substances
- Well-defined, hydrophobic filter membrane offers continuous venting with consistent gas exchange and no lot-to-lot variation
- Sterile
Warranty: 90 days
Specifications
White | |
100 | |
Sterile | |
Filter |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.