Learn More
Thermo Scientific™ Nunc™ 1536-Well Microplates Plates
Screen four times as many samples in a single plate with Thermo Scientifi™ Nunc™ 1536-Well Microplates, which are ideal for high-throughput screening.
Brand: Thermo Scientific™ 253607
Additional Details : Weight : 4.29000kg
Description
Maximize high-throughput screening efficiency by using Thermo Scientific™ Nunc™ 1536-Well Microplates, built according to ANSI standards and with the highest quality.
- Low plate height is optimized for stacking
- Black microplates are recommended for florescence measurements; with minimum back-scattered light and background fluorescence
- White microplates are recommended for luminescence measurements; with maximum reflection and minimal autoluminescence
- Working well volume, 1 to 10μL
- Customized bar coding is available
Specifications
All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004) | |
Without Lid | |
90 Cases | |
White | |
Polystyrene | |
1 to 10 μL | |
Non-treated | |
90 | |
90/Cs. |
Standard | |
32 x 48 | |
Nunc | |
Microplate | |
1536 | |
Non-sterile | |
Flat Bottom (F-well) | |
30 |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.