Macherey Nagel™ Nucleosil™ Standard C8 CC Guard Columns


Overview
Brand: Macherey Nagel™

Manufacturer Part Number: 721785.40

UNSPSC: 41115700

Code: 16

Additional Details:
Additional Details: Weight: 0.50000kg



Product Code. 12738132

Quantity Price
1 £ 187.35 / Pack of 3
Estimated Shipment
16-05-2017
Add to basket


Description and Specification

Specification

Diameter (Metric) Inner 4mm
Solvents Acetonitrile/Water
Hydrophobicity Yes
Column Format Guard Column
For Use With For RP chromatography
Particle Shape Spherical
Crosslinking Octyl
Particle Size 3μm
Type HPLC CC Guard Column
Stationary Phase NUCLEOSIL® Standard C8
Carbon Load 6.5%
Functionality/Interaction Type Hydrophobic
Technique HPLC
Packing Material NUCLEOSIL® Standard C8
Length (Metric) 8mm
pH 2 to 8
Pore Size 120Å
Support Material Silica
USP Type L7
Endcapped Not Encapped
Mobile Phase Compatibility Acetonitrile/Water