missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleosil™ Standard C8 CC Guard Columns
£139.00
Specifications
pH | 2 to 8 |
---|---|
Length (Metric) | 8 mm |
Type | HPLC CC Guard Column |
Diameter (Metric) Inner | 4 mm |
Stationary Phase | NUCLEOSIL™ Standard C8 |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
12738132
|
Macherey-Nagel™
721785.40 |
120Å |
£139.00
Pack of 3 |
Estimated Shipment: 29-05-2024
Log in to see stock. |
|||||
12758132
|
Macherey-Nagel™
721805.40 |
100Å |
£139.00
Pack of 3 |
Estimated Shipment: 29-05-2024
Log in to see stock. |
|||||
Specifications
2 to 8 | |
HPLC CC Guard Column | |
NUCLEOSIL™ Standard C8 | |
Acetonitrile/Water | |
Octyl | |
RP chromatography | |
Spherical | |
Hydrophobic |
8 mm | |
4 mm | |
Acetonitrile/Water | |
Silica | |
Guard Column | |
HPLC | |
Yes | |
L7 |