Macherey Nagel™ Nucleosil™ Standard C8 CC Guard Columns


Overview
Brand: Macherey Nagel™

Manufacturer Part Number: 721805.40

UNSPSC: 41115700

Code: 16

Additional Details:
Additional Details: Weight: 0.50000kg



Product Code. 12758132

Quantity Price
1 £ 160.17000000000002 / Pack of 3
Estimated Shipment
11-05-2017
Add to basket


Description and Specification

Specification

Hydrophobicity Yes
Solvents Acetonitrile/Water
Diameter (Metric) Inner 4mm
For Use With For RP chromatography
Column Format Guard Column
Particle Shape Spherical
Functionality/Interaction Type Hydrophobic
Particle Size 5μm
Crosslinking Octyl
Carbon Load 9%
Stationary Phase NUCLEOSIL® Standard C8
Type HPLC CC Guard Column
Technique HPLC
pH 2 to 8
Length (Metric) 8mm
Packing Material NUCLEOSIL® Standard C8
Pore Size 100Å
USP Type L7
Endcapped Yes
Mobile Phase Compatibility Acetonitrile/Water
Support Material Silica