missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleosil™ Standard C18 CC Guard Columns
Brand: Macherey-Nagel™ 721866.40
Code : 16
Additional Details : Weight : 0.50000kg
Specifications
15% | |
3 μm | |
100Å | |
4 mm | |
Acetonitrile/Water | |
Silica | |
Guard Column | |
HPLC | |
Yes | |
Yes |
2 to 8 | |
8 mm | |
HPLC CC Guard Column | |
NUCLEOSIL™ Standard C18 | |
Acetonitrile/Water | |
Octadecyl | |
RP chromatography | |
Spherical | |
Hydrophobic | |
L1 |