missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleosil™ CC Guard Columns
Brand: Macherey-Nagel™ 721002.40
Code : 16
Additional Details : Weight : 0.01000kg
Specifications
5 μm | |
2000 psi | |
4 mm | |
NUCLEOCEL DELTA S | |
n-heptane | |
Guard Column | |
HPLC | |
L40 |
8 mm | |
CC Guard Column | |
1 mL/min. | |
n-heptane | |
Silica | |
Pharmaceutically active compounds, chiral pollutants, chiral compounds in food, chiral catalysts and bioorganic compounds | |
Spherical |