missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleosil™ C18 Reversed Phase HPLC Column, 7 μm, 4.6 mm x 250 mm
Column Format: Analytical Column; Carbon Load: 2%; Pore Size: 500 Å; Column Phase: Reversed Phase
Brand: Macherey-Nagel™ 720074.46
Code : 16
Additional Details : Weight : 0.01000kg
Specifications
Octadecyl | |
Octadecyl | |
RP Chromatography | |
Yes | |
3625 psi (250 bar) | |
Spherical | |
2 to 8 | |
1 Ea. | |
35 m²/g | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase |
Analytical Column | |
4.6 mm | |
Hydrophobic | |
250 mm | |
Acetonitrile/water | |
7 μm | |
500 Å | |
Acetonitrile/water | |
60°C | |
C18 | |
2% | |
Yes | |
EC Column |