missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleosil™ 120-7 CN HPLC Column
Column Format: Analytical Column; Carbon Load: 3%; Pore Size: 120 Å; Column Phase: Normal and Reversed Phase
Brand: Macherey-Nagel™ 720057.40
Code : 16
Additional Details : Weight : 0.01000kg
Specifications
Cyano | |
Cyano | |
Reversed Phase and Normal Phase Chromatography | |
Yes | |
5800 psi (400 bar) | |
Spherical | |
2 to 8 | |
1 Ea. | |
200 m²/g | |
L10 | |
Silica | |
Mixed Mode | |
Normal and Reversed Phase |
Analytical Column | |
4 mm | |
p-p interactions, polar interactions and hydrophobic | |
250 mm | |
n-heptane | |
7 μm | |
120 Å | |
n-heptane | |
60°C | |
Cyano (CN) | |
3% | |
No | |
EC Column |