missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleosil™ 120-5 C18 EC Column

Brand:  Macherey-Nagel™ 720041.40

Code : 16

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 10689181

  • £400.00 / Each


Estimated Shipment
12-07-2018
Add to basket

Specifications

Specifications

11%
Analytical
4mm
Analytical HPLC
Yes
Acetonitrile/water
5μm
NUCLEOSIL® C18
1Each
EC Column
EC
Silica
Octadecyl
Yes
Hydrophobic
250mm
Silica
2 to 8
120Å
Acetonitrile/water
L1
NUCLEOSIL® C18
Videos