missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleosil™ 100-7 C6H5 HPLC Column
Column Format: Analytical Column; Carbon Load: 8%; Pore Size: 100 Å; Column Phase: Reversed Phase
£369.00 - £389.00
Specifications
Column Chemistry | Phenyl |
---|---|
Column Format | Analytical Column |
Crosslinking | Phenyl |
For Use With | RP and Ion Pairing Chromatography |
Functionality/Interaction Type | Hydrophobic |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
10072931
|
Macherey-Nagel™
720019.46 |
4.6 mm |
£389.00
Each |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
10256601
|
Macherey-Nagel™
720019.40 |
4 mm |
£369.00
Each |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
Specifications
Phenyl | |
Phenyl | |
Hydrophobic | |
250 mm | |
Acetonitrile/water | |
7 μm | |
100 Å | |
Acetonitrile/water | |
60°C | |
Phenyl (Ph) | |
8% | |
No | |
EC Column |
Analytical Column | |
RP and Ion Pairing Chromatography | |
Yes | |
5800 psi (400 bar) | |
Spherical | |
2 to 8 | |
1 Ea. | |
350 m²/g | |
L11 | |
Silica | |
Reversed Phase | |
Reversed Phase |