missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleosil™ 100-7 C18 HPLC Column
£320.00 - £389.00
Specifications
Column Chemistry | Octadecyl |
---|---|
Crosslinking | Octadecyl |
For Use With | RP Chromatography |
Functionality/Interaction Type | Hydrophobic |
Hydrophobicity | Yes |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
12422690
|
Macherey-Nagel™
720951.46 |
4.6 mm | 125 mm |
£320.00
Each |
Estimated Shipment: 24-05-2024
Log in to see stock. |
||||
10164741
|
Macherey-Nagel™
720018.46 |
4.6 mm | 250 mm |
£389.00
Each |
Estimated Shipment: 24-05-2024
Log in to see stock. |
||||
12402660
|
Macherey-Nagel™
720110.46 |
4.6 mm | 150 mm |
£320.00
Each |
Estimated Shipment: 24-05-2024
Log in to see stock. |
||||
10430122
|
Macherey-Nagel™
720018.40 |
4 mm | 250 mm |
£369.00
Each |
Estimated Shipment: 24-05-2024
Log in to see stock. |
||||
Specifications
Octadecyl | |
RP Chromatography | |
Yes | |
Spherical | |
2 to 8 | |
1 Ea. | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase |
Octadecyl | |
Hydrophobic | |
Acetonitrile/water | |
7 μm | |
100 Å | |
Acetonitrile/water | |
C18 | |
15% | |
Yes | |
EC Column |